Motion
76938398

Made in USA
76938398

#6 Stud, 22 to 18 AWG Compatible, Fully Insulated, Crimp Connection, Standard Fork Terminal
Mi Item #11704664
MFR #76938398
Price$19.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76938398

#6 Stud, 22 to 18 AWG Compatible, Fully Insulated, Crimp Connection, Standard Fork Terminal
Mi Item #11704664
MFR #76938398

Mfr description
76938398 76938398 22-18 AWG 6 STUD INS S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.98/each

Specifications

Dimensions

  • Stud Thread Size
    6
  • Wire Size Compatible
    22-18

Details

  • Connection Type
    Crimp
  • Insulation Class
    Fully Insulated
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)