Motion
76938406

Made in USA
76938406

#10 Stud, 16 to 14 AWG Compatible, Fully Insulated, Crimp Connection, Standard Fork Terminal
Mi Item #11704665
MFR #76938406
Price$19.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76938406

#10 Stud, 16 to 14 AWG Compatible, Fully Insulated, Crimp Connection, Standard Fork Terminal
Mi Item #11704665
MFR #76938406

Mfr description
76938406 76938406 16-14 10 STUD INS SPAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.98/each

Specifications

Dimensions

  • Stud Thread Size
    10
  • Wire Size Compatible
    16-14

Details

  • Connection Type
    Crimp
  • Insulation Class
    Fully Insulated
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)