Motion
76938505

Made in USA
76938505

16 to 14 AWG Uninsulated Female Wire Disconnect - 1/4" Tab, Blue
MI ITEM #11704673
MFR #76938505
Price$19.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76938505

16 to 14 AWG Uninsulated Female Wire Disconnect - 1/4" Tab, Blue
MI ITEM #11704673
MFR #76938505

Mfr description
76938505 76938505 16-14 AWG FEMALE 1/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.58/each

Specifications

Dimensions

  • Compatible Wire Size
    16-14 AWG
  • Tab Width
    1/4 in

Details

  • Color
    Blue
  • Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)