Motion
76938513

Made in USA
76938513

16 to 14 AWG Fully Insulated Male Wire Disconnect - 1/4" Tab, Clear
Mi Item #11704674
MFR #76938513
Price$39.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76938513

16 to 14 AWG Fully Insulated Male Wire Disconnect - 1/4" Tab, Clear
Mi Item #11704674
MFR #76938513

Mfr description
76938513 76938513 16-14 AWG MALE 1/4" IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.90/each

Specifications

Dimensions

  • Compatible Wire Size
    16-14 AWG
  • Tab Width
    1/4 in

Details

  • Color
    Clear
  • Gender
    Male
  • Insulation Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)