Motion
76938521

Made in USA
76938521

16 to 14 AWG Fully Insulated Female Wire Disconnect - 1/4" Tab, Clear
Mi Item #11704675
MFR #76938521
Price$39.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76938521

16 to 14 AWG Fully Insulated Female Wire Disconnect - 1/4" Tab, Clear
Mi Item #11704675
MFR #76938521

Mfr description
76938521 76938521 16-14 AWG FEMALE 1/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.90/each

Specifications

Dimensions

  • Compatible Wire Size
    16-14 AWG
  • Tab Width
    1/4 in

Details

  • Color
    Clear
  • Gender
    Female
  • Insulation Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)