Motion
77408177

Made in USA
77408177

24" Long x 24" Wide Oil Drain Pan Polyethelyne
Mi Item #11704682
MFR #77408177
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77408177

24" Long x 24" Wide Oil Drain Pan Polyethelyne
Mi Item #11704682
MFR #77408177

Mfr description
77408177 77408177 24"X24"DRAIN PAN OIL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    24 x 24

Details

  • Material
    Polyethelyne
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Drain Pan
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)