Motion
77408185

Made in USA
77408185

18" Oil Funnel Round
Mi Item #11704683
MFR #77408185
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77408185

18" Oil Funnel Round
Mi Item #11704683
MFR #77408185

Mfr description
77408185 77408185 18"ROUND FUNNEL OIL, D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    18

Details

  • Material
    Polyethelyne
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)