Motion
77408219

Made in USA
77408219

24" Oil Drain Tub All Purpose
Mi Item #11704686
MFR #77408219
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77408219

24" Oil Drain Tub All Purpose
Mi Item #11704686
MFR #77408219

Mfr description
77408219 77408219 ALL PURPOSE TUB OIL, D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    24

Details

  • Material
    Polyethelyne
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Tub
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)