Motion
77423614

Made in USA
77423614

21 Collet, DA100 Wood Collet Rack and Tray: 4 Inch Wide x 1-1/4 Inch High x 8-1/2 Inch Long
MI ITEM #11704690
MFR #77423614
List Price$75.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77423614

21 Collet, DA100 Wood Collet Rack and Tray: 4 Inch Wide x 1-1/4 Inch High x 8-1/2 Inch Long
MI ITEM #11704690
MFR #77423614

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.68/each for your price

Overview

Mfr description
77423614 77423614 21 HOLE HARDWOOD 100DA

Specifications

  • Compatible Collet Series
    DA100
  • Height
    1-1/4 in
  • Length
    8-1/2 in
  • Material
    Wood
  • Number Of Collets Held
    21
  • PSC Code
    5136
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text