Motion
77423622

Made in USA
77423622

21 Collet, DA200 Wood Collet Rack and Tray: 3-1/4 Inch Wide x 1 Inch High x 6-7/8 Inch Long
MI ITEM #11704691
MFR #77423622
List Price$59.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77423622

21 Collet, DA200 Wood Collet Rack and Tray: 3-1/4 Inch Wide x 1 Inch High x 6-7/8 Inch Long
MI ITEM #11704691
MFR #77423622

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$59.90/each for your price

Overview

Mfr description
77423622 77423622 21 HOLE HARDWOOD 200DA

Specifications

  • Compatible Collet Series
    DA200
  • Height
    1 in
  • Length
    6-7/8 in
  • Material
    Wood
  • Number Of Collets Held
    21
  • PSC Code
    5136
  • Width
    3-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought