1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
77423630
21 Collet, DA300 Wood Collet Rack and Tray: 3-3/4 Inch Wide x 1 Inch High x 8 Inch Long
MI ITEM #
11704692
MFR #
77423630
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 77423630
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
77423630
21 Collet, DA300 Wood Collet Rack and Tray: 3-3/4 Inch Wide x 1 Inch High x 8 Inch Long
MI ITEM #
11704692
MFR #
77423630
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
77423630 77423630 21 HOLE HARDWOOD 300DA
Specifications
Compatible Collet Series
DA300
Height
1 in
Length
8 in
Material
Wood
Number Of Collets Held
21
PSC Code
5136
Width
3-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data