Motion
77470417

Made in USA
77470417

Steel Surface Hardening Compound: 1 Lb. Jar
Mi Item #11704693
MFR #77470417
Price$100.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77470417

Steel Surface Hardening Compound: 1 Lb. Jar
Mi Item #11704693
MFR #77470417

Mfr description
77470417 77470417 1LB INSTANT CHERRY CAS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.08/each

Specifications

Dimensions

  • Container Size
    1 lb

Details

  • Container Type
    Jar
  • Type
    Steel Surface-Hardening Compound
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)