Motion
77743284

Made in USA
77743284

Size 2-1/2 x 1-1/2", Class 150, Malleable Iron Black Pipe 90° Elbow; 300 psi, Threaded End Connection
MI ITEM #11704697
MFR #77743284
List Price$31.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77743284

Size 2-1/2 x 1-1/2", Class 150, Malleable Iron Black Pipe 90° Elbow; 300 psi, Threaded End Connection
MI ITEM #11704697
MFR #77743284

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.50/each for your price

Overview

Mfr description
77743284 77743284 2-1/2X1-1/2NPT 90D ELB

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    2-1/2 x 1-1/2 in
  • Pressure Range
    300-300 psi
  • Style
    150
  • Type
    90 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text