Motion
77749877

Made in USA
77749877

3/8" Diam, 90° Tooth Angle, 41 TPI, Standard (Shape), Form Type High Speed Steel Straight Knurl Wheel - 3/8" Face Width, 1/4" Hole, Circular Pitch, Series KP
MI ITEM #11704712
MFR #77749877
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77749877

3/8" Diam, 90° Tooth Angle, 41 TPI, Standard (Shape), Form Type High Speed Steel Straight Knurl Wheel - 3/8" Face Width, 1/4" Hole, Circular Pitch, Series KP
MI ITEM #11704712
MFR #77749877

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77749877 77749877 3/4 X 3/8 X 1/4 41TPI/
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight wheels are used to create a straight knurl pattern.

Specifications

  • Form or Cut Type
    Form
  • Knurl Diameter
    3/8 in
  • Knurl Series
    KP
  • Knurl Shape
    Standard
  • Pitch
    41 TPI
  • Pitch System
    Circular
  • Pattern
    Straight
  • Material
    High Speed Steel
  • Face Width
    3/8 in
  • Hole Diameter
    1/4 in
  • Tooth Angle
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought