Motion
77750065

Made in USA
77750065

1" Diam, 90° Tooth Angle, 20 TPI, Standard (Shape), Form Type High Speed Steel Male Diamond Knurl Wheel - 3/8" Face Width, 5/16" Hole, Circular Pitch, 30° Helix, Bright Finish, Series OU
MI ITEM #11704730
MFR #77750065
List Price$91.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77750065

1" Diam, 90° Tooth Angle, 20 TPI, Standard (Shape), Form Type High Speed Steel Male Diamond Knurl Wheel - 3/8" Face Width, 5/16" Hole, Circular Pitch, 30° Helix, Bright Finish, Series OU
MI ITEM #11704730
MFR #77750065

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$91.85/each for your price

Overview

Mfr description
77750065 77750065 1"X3/8X5/16 20TPI/54T
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Male diamond wheels are used to create a female diamond knurl pattern.

Specifications

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Diameter
    1 in
  • Knurl Series
    OU
  • Knurl Shape
    Standard
  • Pitch
    20 TPI
  • Pitch System
    Circular
  • Pattern
    Male Diamond
  • Material
    High Speed Steel
  • Face Width
    3/8 in
  • Helix Angle
    30
  • Hole Diameter
    5/16 in
  • Tooth Angle
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought