Motion
77750073

Made in USA
77750073

1" Diam, 90° Tooth Angle, 25 TPI, Standard (Shape), Form Type High Speed Steel Male Diamond Knurl Wheel - 3/8" Face Width, 5/16" Hole, Circular Pitch, 30° Helix, Bright Finish, Series OU
Mi Item #11704731
MFR #77750073
Price$91.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77750073

1" Diam, 90° Tooth Angle, 25 TPI, Standard (Shape), Form Type High Speed Steel Male Diamond Knurl Wheel - 3/8" Face Width, 5/16" Hole, Circular Pitch, 30° Helix, Bright Finish, Series OU
Mi Item #11704731
MFR #77750073

Mfr description
77750073 77750073 1"X3/8X5/16 25TPI/68T
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.85/each

Specifications

Dimensions

  • Face Width
    3/8 in
  • Helix Angle
    30
  • Hole Diameter
    5/16 in
  • Knurl Diameter
    1 in
  • Pitch
    25 TPI

Details

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Series
    OU
  • Knurl Shape
    Standard
  • Material
    High Speed Steel
  • Pattern
    Male Diamond
  • Pitch System
    Circular
  • Tooth Angle
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)