Motion
77750198

Made in USA
77750198

1/4 Lb Emery, Rouge & Tripoli Compound
MI ITEM #11704736
MFR #77750198
Price$14.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77750198

1/4 Lb Emery, Rouge & Tripoli Compound
MI ITEM #11704736
MFR #77750198

Mfr description
77750198 77750198 4PC 4C BUFFING COMPOUN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.63/each

Specifications

Details

  • Color
    Black, Brown, Red, White
  • Compound Type
    Emery, Rouge, Tripoli
  • Container Capacity
    1/4 lb
  • Grade
    C
  • Grit Number
    0
  • Material Application
    Aluminum, Carbon, Chrome, Copper, Gold, Iron, Nickel, Pewter, Plastic, Platinum, Rubber, Silver, Stainless Steel, Steel, Sterling, White Metals, Wood, Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)