Motion
77750297

Made in USA
77750297

1 Lb White Rouge Compound
Mi Item #11704738
MFR #77750297
Price$18.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77750297

1 Lb White Rouge Compound
Mi Item #11704738
MFR #77750297

Mfr description
77750297 77750297 16 OZ WHITE ROUGE 42 B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.35/each

Specifications

Details

  • Color
    White
  • Compound Type
    White Rouge
  • Container Capacity
    1 lb
  • Grade
    42
  • Grit Number
    0
  • Material Application
    Chrome, Iron, Stainless Steel, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)