1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
77750339
4" Diam x 1/2" Thick Unmounted Buffing Wheel - 14 Ply, Bias Cut, 1/2" Arbor Hole
MI ITEM #
11704740
MFR #
77750339
Price
$18.63
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 77750339
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
77750339
4" Diam x 1/2" Thick Unmounted Buffing Wheel - 14 Ply, Bias Cut, 1/2" Arbor Hole
MI ITEM #
11704740
MFR #
77750339
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$18.63
/each
Qty
Add to Cart
Specifications
Dimensions
Arbor Hole Size
1/2 in
Center Diameter
1-1/2
Flange Size
2-3/4 in
Wheel Diameter
4 in
Wheel Thickness
1/2 in
Details
Buff Type
Bias
Number Of Plies
14
Overview
Mfr description
77750339 77750339 4X1/2X1/2-5/8" BUFFING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought