Motion
77750354

Made in USA
77750354

6" Diam x 1/2" Thick Unmounted Buffing Wheel - 14 Ply, Bias Cut, 5/8" Arbor Hole
Mi Item #11704742
MFR #77750354
Price$20.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77750354

6" Diam x 1/2" Thick Unmounted Buffing Wheel - 14 Ply, Bias Cut, 5/8" Arbor Hole
Mi Item #11704742
MFR #77750354

Mfr description
77750354 77750354 6X1/2X1/2-5/8" BUFFING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.98/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Center Diameter
    1-1/2
  • Flange Size
    2-3/4 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1/2 in

Details

  • Buff Type
    Bias
  • Number Of Plies
    14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)