Motion
77750412

Made in USA
77750412

7" Diam x 1/2" Thick Unmounted Buffing Wheel - 14 Ply, Bias Cut, 5/8" Arbor Hole
MI ITEM #11704748
MFR #77750412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77750412

7" Diam x 1/2" Thick Unmounted Buffing Wheel - 14 Ply, Bias Cut, 5/8" Arbor Hole
MI ITEM #11704748
MFR #77750412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77750412 77750412 7X 1/2X1/2-5/8" BUFFIN

Specifications

  • Arbor Hole Size
    5/8 in
  • Buff Type
    Bias
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/2 in
  • Center Diameter
    1-1/2
  • Flange Size
    2-3/4 in
  • Number Of Plies
    14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought