Motion
77926137

Made in USA
77926137

Size 3", Class 125, Cast Iron Black Pipe 45° Elbow; 175 psi, FPT End Connection
MI ITEM #11704752
MFR #77926137
List Price$192.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77926137

Size 3", Class 125, Cast Iron Black Pipe 45° Elbow; 175 psi, FPT End Connection
MI ITEM #11704752
MFR #77926137

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$192.88/each for your price

Overview

Mfr description
77926137 77926137 3" CAST IRON BLACK 45

Specifications

  • Fitting Type
    FPT
  • Material
    Cast Iron
  • Finish Coating
    Black
  • Fitting Size
    3 in
  • Pressure Range
    125-175 psi
  • Style
    125
  • Type
    45 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought