Motion
77927028

Made in USA
77927028

3/8" Shoulder Diam x 3/8" Shoulder Length, 5/16-18 UNC, Torx Shoulder Screw;300 Stainless Steel with Nylon Locking Patch, Uncoated, 9/16" Head Diam
Mi Item #11704755
MFR #77927028
Price$11.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77927028

3/8" Shoulder Diam x 3/8" Shoulder Length, 5/16-18 UNC, Torx Shoulder Screw;300 Stainless Steel with Nylon Locking Patch, Uncoated, 9/16" Head Diam
Mi Item #11704755
MFR #77927028

Mfr description
77927028 77927028 3/8X3/8 5/16-18 TH SHL
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.40/each

Specifications

Dimensions

  • Hex Key Size
    1/8in
  • Shoulder Diameter
    3/8 in
  • Shoulder Length
    3/8 in
  • Thread Size
    5/16-18
  • Torx Drive Size
    T50

Details

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel with Nylon Locking Patch
  • Material Grade
    300
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)