Motion
77927069

Made in USA
77927069

3/8" Shoulder Diam x 1/2" Shoulder Length, 1/4-20 UNC, Torx Shoulder Screw;300 Stainless Steel with Nylon Locking Patch, Uncoated, 1/2" Head Diam
MI ITEM #11704758
MFR #77927069
Price$9.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77927069

3/8" Shoulder Diam x 1/2" Shoulder Length, 1/4-20 UNC, Torx Shoulder Screw;300 Stainless Steel with Nylon Locking Patch, Uncoated, 1/2" Head Diam
MI ITEM #11704758
MFR #77927069

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.30/each

Specifications

Dimensions

  • Hex Key Size
    1/8in
  • Shoulder Diameter
    3/8 in
  • Shoulder Length
    1/2 in
  • Thread Size
    1/4-20
  • Torx Drive Size
    T50

Details

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel with Nylon Locking Patch
  • Material Grade
    300
  • Thread Standard
    UNC

Overview

Mfr description
77927069 77927069 3/8X1/2 1/4-20 THD SHL
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought