Motion
77927192

Made in USA
77927192

1/4" Shoulder Diam x 3/4" Shoulder Length, #10-32 UNF, Torx Shoulder Screw;300 Stainless Steel with Nylon Locking Patch, Uncoated, 3/8" Head Diam
MI ITEM #11704770
MFR #77927192
List Price$8.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77927192

1/4" Shoulder Diam x 3/4" Shoulder Length, #10-32 UNF, Torx Shoulder Screw;300 Stainless Steel with Nylon Locking Patch, Uncoated, 3/8" Head Diam
MI ITEM #11704770
MFR #77927192

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.23/each for your price

Overview

Mfr description
77927192 77927192 1/4X3/4 10-32 TH SHLDR
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.

Specifications

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Hex Key Size
    5/32in
  • Material
    Stainless Steel with Nylon Locking Patch
  • Material Grade
    300
  • Shoulder Diameter
    1/4 in
  • Shoulder Length
    3/4 in
  • Thread Size
    #10-32
  • Thread Standard
    UNF
  • Torx Drive Size
    T30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought