Motion
77927309

Made in USA
77927309

3/16" Shoulder Diam x 3/4" Shoulder Length, #8-32 UNC, Torx Shoulder Screw;300 Stainless Steel with Nylon Locking Patch, Uncoated, 5/16" Head Diam
Mi Item #11704781
MFR #77927309
Price$6.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77927309

3/16" Shoulder Diam x 3/4" Shoulder Length, #8-32 UNC, Torx Shoulder Screw;300 Stainless Steel with Nylon Locking Patch, Uncoated, 5/16" Head Diam
Mi Item #11704781
MFR #77927309

Mfr description
77927309 77927309 3/16X3/4 8-32 TH SHLDR
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.13/each

Specifications

Dimensions

  • Hex Key Size
    5/16in
  • Shoulder Diameter
    3/16 in
  • Shoulder Length
    3/4 in
  • Thread Size
    #8-32
  • Torx Drive Size
    T25

Details

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel with Nylon Locking Patch
  • Material Grade
    300
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)