Motion
77927440

Made in USA
77927440

1/2" Shoulder Diam x 1" Shoulder Length, 3/8-16 UNC, Torx Shoulder Screw;300 Stainless Steel with Nylon Locking Patch, Uncoated, 3/4" Head Diam
MI ITEM #11704795
MFR #77927440
List Price$16.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77927440

1/2" Shoulder Diam x 1" Shoulder Length, 3/8-16 UNC, Torx Shoulder Screw;300 Stainless Steel with Nylon Locking Patch, Uncoated, 3/4" Head Diam
MI ITEM #11704795
MFR #77927440

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.05/each for your price

Overview

Mfr description
77927440 77927440 1/2X1 3/8-16 THD SHLDR
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.

Specifications

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Hex Key Size
    3/16in
  • Material
    Stainless Steel with Nylon Locking Patch
  • Material Grade
    300
  • Shoulder Diameter
    1/2 in
  • Shoulder Length
    1 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Torx Drive Size
    T55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought