Motion
77927473

Made in USA
77927473

1/2" Shoulder Diam x 5/8" Shoulder Length, 3/8-16 UNC, Torx Shoulder Screw;300 Stainless Steel with Nylon Locking Patch, Uncoated, 3/4" Head Diam
MI ITEM #11704798
MFR #77927473
Price$14.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77927473

1/2" Shoulder Diam x 5/8" Shoulder Length, 3/8-16 UNC, Torx Shoulder Screw;300 Stainless Steel with Nylon Locking Patch, Uncoated, 3/4" Head Diam
MI ITEM #11704798
MFR #77927473

Mfr description
77927473 77927473 1/2X5/8 3/8-16 THD SHL
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.95/each

Specifications

Dimensions

  • Hex Key Size
    1/4in
  • Shoulder Diameter
    1/2 in
  • Shoulder Length
    5/8 in
  • Thread Size
    3/8-16
  • Torx Drive Size
    T55

Details

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel with Nylon Locking Patch
  • Material Grade
    300
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)