Motion
77927481

Made in USA
77927481

3/8" Shoulder Diam x 5/8" Shoulder Length, 5/16-18 UNC, Torx Shoulder Screw;300 Stainless Steel with Nylon Locking Patch, Uncoated, 9/16" Head Diam
MI ITEM #11704799
MFR #77927481
List Price$11.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77927481

3/8" Shoulder Diam x 5/8" Shoulder Length, 5/16-18 UNC, Torx Shoulder Screw;300 Stainless Steel with Nylon Locking Patch, Uncoated, 9/16" Head Diam
MI ITEM #11704799
MFR #77927481

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.70/each for your price

Overview

Mfr description
77927481 77927481 3/8X5/8 5/16-18 THD SH
  • Torx drive types are also known as star drive fastenersThey have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.

Specifications

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Hex Key Size
    1/4in
  • Material
    Stainless Steel with Nylon Locking Patch
  • Material Grade
    300
  • Shoulder Diameter
    3/8 in
  • Shoulder Length
    5/8 in
  • Thread Size
    5/16-18
  • Thread Standard
    UNC
  • Torx Drive Size
    T50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought