Motion
77942894

Made in USA
77942894

1" ID x 1-1/4" OD, 8' Long, Gray Nylon 6/6 (MDS-Filled) Round Tube
MI ITEM #11704905
MFR #77942894
Price$312.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
77942894

1" ID x 1-1/4" OD, 8' Long, Gray Nylon 6/6 (MDS-Filled) Round Tube
MI ITEM #11704905
MFR #77942894

Mfr description
77942894 77942894 1.000ID X 1.250OD X96"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$312.03/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Length
    96 in
  • Maximum Length
    96 in
  • Outside Diameter
    1.2500 in
  • Wall Thickness
    0.1250 in, 1/8 in

Details

  • Color
    Gray
  • Material
    Nylon 6/6 (MDS-Filled)
  • Shape
    Rod
  • Tolerance
    +.005 - 0.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)