Motion
78009578

Made in USA
78009578

1/4" Inlet, 1/8" Outlet Manifold - 1-3/4" Long x 1" Wide x 1" High, 0.17" Mount Hole, 2 Inlet Ports, 2 Outlet Ports
Mi Item #11704930
MFR #78009578
Price$47.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78009578

1/4" Inlet, 1/8" Outlet Manifold - 1-3/4" Long x 1" Wide x 1" High, 0.17" Mount Hole, 2 Inlet Ports, 2 Outlet Ports
Mi Item #11704930
MFR #78009578

Mfr description
78009578 78009578 1/4 X 1/8" 2 OUTLET NY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.85/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Mounting Hole Diameter
    0.1700
  • Outlet Size
    1/8 in
  • Overall Height
    1.00 in
  • Overall Length
    1.7500 in
  • Overall Width
    1.0000 in

Details

  • Body Material
    Nylon
  • Number Of Inlet Ports
    2
  • Number Of Outlet Ports
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)