Motion
78009628

Made in USA
78009628

1/2" Inlet, 3/8" Outlet Manifold - 4-3/4" Long x 1-1/2" Wide x 1-1/2" High, 0.2" Mount Hole, 2 Inlet Ports, 4 Outlet Ports
MI ITEM #11704935
MFR #78009628
List Price$90.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78009628

1/2" Inlet, 3/8" Outlet Manifold - 4-3/4" Long x 1-1/2" Wide x 1-1/2" High, 0.2" Mount Hole, 2 Inlet Ports, 4 Outlet Ports
MI ITEM #11704935
MFR #78009628

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$90.63/each for your price

Overview

Mfr description
78009628 78009628 1/2 X 3/8" 4 OUTLET NY

Specifications

  • Overall Length
    4.7500 in
  • Overall Width
    1.5000 in
  • Overall Height
    1.50 in
  • Body Material
    Nylon
  • Mounting Hole Diameter
    0.2000
  • Inlet size
    1/2 in
  • Outlet Size
    3/8 in
  • Number Of Inlet Ports
    2
  • Number Of Outlet Ports
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought