Motion
78009651

Made in USA
78009651

1/2" Inlet, 3/8" Outlet Manifold - 6-3/4" Long x 1-1/2" Wide x 1-1/2" High, 0.2" Mount Hole, 2 Inlet Ports, 6 Outlet Ports
Mi Item #11704938
MFR #78009651
Price$97.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78009651

1/2" Inlet, 3/8" Outlet Manifold - 6-3/4" Long x 1-1/2" Wide x 1-1/2" High, 0.2" Mount Hole, 2 Inlet Ports, 6 Outlet Ports
Mi Item #11704938
MFR #78009651

Mfr description
78009651 78009651 1/2 X 3/8" 6 OUTLET NY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.55/each

Specifications

Dimensions

  • Inlet Size
    1/2 in
  • Mounting Hole Diameter
    0.2000
  • Outlet Size
    3/8 in
  • Overall Height
    1.50 in
  • Overall Length
    6.7500 in
  • Overall Width
    1.5000 in

Details

  • Body Material
    Nylon
  • Number Of Inlet Ports
    2
  • Number Of Outlet Ports
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)