Motion
78009685

Made in USA
78009685

1/2" Inlet, 3/8" Outlet Manifold - 8-3/4" Long x 1-1/2" Wide x 1-1/2" High, 0.2" Mount Hole, 2 Inlet Ports, 8 Outlet Ports
Mi Item #11704941
MFR #78009685
Price$134.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78009685

1/2" Inlet, 3/8" Outlet Manifold - 8-3/4" Long x 1-1/2" Wide x 1-1/2" High, 0.2" Mount Hole, 2 Inlet Ports, 8 Outlet Ports
Mi Item #11704941
MFR #78009685

Mfr description
78009685 78009685 1/2 X 3/8" 8 OUTLET NY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.05/each

Specifications

Dimensions

  • Inlet Size
    1/2 in
  • Mounting Hole Diameter
    0.2000
  • Outlet Size
    3/8 in
  • Overall Height
    1.50 in
  • Overall Length
    8.7500 in
  • Overall Width
    1.5000 in

Details

  • Body Material
    Nylon
  • Number Of Inlet Ports
    2
  • Number Of Outlet Ports
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)