Motion
78009842

Made in USA
78009842

1/4" Inlet, 1/8" Outlet Manifold - 7-3/4" Long x 1" Wide x 1" High, 0.17" Mount Hole, 2 Inlet Ports, 10 Outlet Ports
MI ITEM #11704957
MFR #78009842
List Price$54.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78009842

1/4" Inlet, 1/8" Outlet Manifold - 7-3/4" Long x 1" Wide x 1" High, 0.17" Mount Hole, 2 Inlet Ports, 10 Outlet Ports
MI ITEM #11704957
MFR #78009842

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.08/each for your price

Overview

Mfr description
78009842 78009842 1/4 X 1/8" 10 OUTLET P

Specifications

  • Overall Length
    7.7500 in
  • Overall Width
    1.0000 in
  • Overall Height
    1.00 in
  • Body Material
    Polypropylene
  • Mounting Hole Diameter
    0.1700
  • Inlet size
    1/4 in
  • Outlet Size
    1/8 in
  • Number Of Inlet Ports
    2
  • Number Of Outlet Ports
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought