Motion
78009917

Made in USA
78009917

3/8" Inlet, 1/4" Outlet Manifold - 4.12" Long x 1-1/4" Wide x 1-1/4" High, 0.2" Mount Hole, 2 Inlet Ports, 4 Outlet Ports
MI ITEM #11704964
MFR #78009917
List Price$188.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78009917

3/8" Inlet, 1/4" Outlet Manifold - 4.12" Long x 1-1/4" Wide x 1-1/4" High, 0.2" Mount Hole, 2 Inlet Ports, 4 Outlet Ports
MI ITEM #11704964
MFR #78009917

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$188.28/each for your price

Overview

Mfr description
78009917 78009917 3/8 X 1/4" 4 OUTLET 30

Specifications

  • Overall Length
    4.1200 in
  • Overall Width
    1.2500 in
  • Overall Height
    1.25 in
  • Body Material
    Stainless Steel
  • Mounting Hole Diameter
    0.2000
  • Inlet size
    3/8 in
  • Outlet Size
    1/4 in
  • Number Of Inlet Ports
    2
  • Number Of Outlet Ports
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought