Motion
78009966

Made in USA
78009966

1/4" Inlet, 1/8" Outlet Manifold - 6-1/4" Long x 1" Wide x 1" High, 0.17" Mount Hole, 2 Inlet Ports, 8 Outlet Ports
MI ITEM #11704969
MFR #78009966
Price$138.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78009966

1/4" Inlet, 1/8" Outlet Manifold - 6-1/4" Long x 1" Wide x 1" High, 0.17" Mount Hole, 2 Inlet Ports, 8 Outlet Ports
MI ITEM #11704969
MFR #78009966

Mfr description
78009966 78009966 1/4 X 1/8" 8 OUTLET 30
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.68/each

Specifications

Dimensions

  • Inlet size
    1/4 in
  • Mounting Hole Diameter
    0.1700
  • Outlet Size
    1/8 in
  • Overall Height
    1.00 in
  • Overall Length
    6.2500 in
  • Overall Width
    1.0000 in

Details

  • Body Material
    Stainless Steel
  • Number Of Inlet Ports
    2
  • Number Of Outlet Ports
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)