Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78009990

1/4" Inlet, 1/8" Outlet Manifold - 7-3/4" Long x 1" Wide x 1" High, 0.17" Mount Hole, 2 Inlet Ports, 10 Outlet Ports
MI ITEM #11704972
MFR #78009990

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
78009990 78009990 1/4 X 1/8" 10 OUTLET 3

Specifications

  • Overall Length
    7.7500 in
  • Overall Width
    1.0000 in
  • Overall Height
    1.00 in
  • Body Material
    Stainless Steel
  • Mounting Hole Diameter
    0.1700
  • Inlet size
    1/4 in
  • Outlet Size
    1/8 in
  • Number Of Inlet Ports
    2
  • Number Of Outlet Ports
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought