Motion
78076502

Made in USA
78076502

7/16 to 13/16" Min Diam, 1-1/8 to 4-1/2" Max Depth, 3/4" Shank Diam, 3-1/8 to 6-1/2" OAL Boring Bar Set C2 Carbide Tipped, Bright Finish, Right Hand Cut, 12 Piece Set
MI ITEM #11705020
MFR #78076502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78076502

7/16 to 13/16" Min Diam, 1-1/8 to 4-1/2" Max Depth, 3/4" Shank Diam, 3-1/8 to 6-1/2" OAL Boring Bar Set C2 Carbide Tipped, Bright Finish, Right Hand Cut, 12 Piece Set
MI ITEM #11705020
MFR #78076502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78076502 78076502 12 PIECE SET IN STAND

Specifications

  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Number Of Pieces
    12
  • Min Bore Diameter
    7/16 in, 13/16 in
  • Maximum Bore Depth
    1-1/8 in; 4-1/2 in
  • Shank Diameter
    3/4 in
  • Overall Length
    3-1/8 in, 3-1/2 in, 3-11/16 in, 3-7/8 in, 4-1/4 in, 4-13/16 in, 5 in, 5-3/8 in, 5-3/4 in, 6-1/2 in
  • Material Grade
    C2
  • Cutting Direction
    Right Hand
  • Stand Material
    Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought