Motion
78076676

Made in USA
78076676

1-5/8" Min Bore Diam, 7-1/2" Max Bore Depth, 1 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11705027
MFR #78076676
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78076676

1-5/8" Min Bore Diam, 7-1/2" Max Bore Depth, 1 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11705027
MFR #78076676

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78076676 78076676 1 5/8 BORE 7 1/2" DPTH

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    1.6250 in
  • Maximum Bore Depth
    7.5000 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    1 in
  • Overall Length
    9-1/2 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought