Motion
78076700

Made in USA
78076700

9/16 to 1.2778" Min Diam, 3 to 7-1/2" Max Depth, 1" Shank Diam, 3-3/4 to 9-1/2" OAL Boring Bar Set C2 Solid Carbide, 7 Piece Set
MI ITEM #11705028
MFR #78076700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78076700

9/16 to 1.2778" Min Diam, 3 to 7-1/2" Max Depth, 1" Shank Diam, 3-3/4 to 9-1/2" OAL Boring Bar Set C2 Solid Carbide, 7 Piece Set
MI ITEM #11705028
MFR #78076700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78076700 78076700 7 PIECE SET IN STAND 1

Specifications

  • Material
    Solid Carbide
  • Number Of Pieces
    7
  • Min Bore Diameter
    9/16 in, 1.2778 in
  • Maximum Bore Depth
    3 in; 7-1/2 in
  • Shank Diameter
    1 in
  • Overall Length
    5 in, 5-3/4 in, 6-1/2 in, 7-3/4 in, 8-1/4 in, 9-1/2 in
  • Material Grade
    C2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought