Motion
78078052

Made in USA
78078052

7/16" Min Bore Diam, 1-11/16" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11705043
MFR #78078052
List Price$29.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78078052

7/16" Min Bore Diam, 1-11/16" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11705043
MFR #78078052

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.85/each for your price

Overview

Mfr description
78078052 78078052 7/16 BORE 1 11/16 DEPT

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.4375 in
  • Maximum Bore Depth
    1.6875 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    1/2 in
  • Overall Length
    3-3/16 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought