Motion
78078094

Made in USA
78078094

9/16" Min Bore Diam, 3" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11705047
MFR #78078094
List Price$32.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78078094

9/16" Min Bore Diam, 3" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11705047
MFR #78078094

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.13/each for your price

Overview

Mfr description
78078094 78078094 9/16-3"D 3X1/2X4-1/2"

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.5625 in
  • Maximum Bore Depth
    3.0000 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    1/2 in
  • Overall Length
    4-1/2 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought