Motion
78079019

Made in USA
78079019

5/16" Min Bore Diam, 3/4" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11705049
MFR #78079019
List Price$32.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78079019

5/16" Min Bore Diam, 3/4" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11705049
MFR #78079019

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.40/each for your price

Overview

Mfr description
78079019 78079019 5/16 BORE 3/4 DEPTH 5/

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.3125 in
  • Maximum Bore Depth
    0.7500 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    5/8 in
  • Overall Length
    2-1/4 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought