Motion
78080108

Made in USA
78080108

13/16" Min Bore Diam, 2-1/4" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11705071
MFR #78080108
List Price$56.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78080108

13/16" Min Bore Diam, 2-1/4" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11705071
MFR #78080108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.20/each for your price

Overview

Mfr description
78080108 78080108 13/16 BORE 2 1/4 DEPTH

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.8125 in
  • Maximum Bore Depth
    2.2500 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    3/4 in
  • Overall Length
    4-1/4 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought