Motion
78080124

Made in USA
78080124

13/16" Min Bore Diam, 4-1/2" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11705073
MFR #78080124
List Price$61.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78080124

13/16" Min Bore Diam, 4-1/2" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11705073
MFR #78080124

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$61.68/each for your price

Overview

Mfr description
78080124 78080124 13/16 BORE 4 1/2 DEPTH

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.8125 in
  • Maximum Bore Depth
    4.5000 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Diameter
    3/4 in
  • Overall Length
    6-1/2 in
  • Cutting Direction
    Right Hand
  • Material Grade
    C6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought