Motion
78080496

Made in USA
78080496

78080496 External Tooth Spur Gear - 24 DP, 20 ° PA, 12 Teeth, 1/4 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11705076
MFR #78080496
List Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78080496

78080496 External Tooth Spur Gear - 24 DP, 20 ° PA, 12 Teeth, 1/4 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11705076
MFR #78080496

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.78/each for your price

Overview

Mfr description
78080496 78080496 24DP 12T 3/16 BORE STD

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    20 °
  • Face Width
    1/4 in
  • Number Of Teeth
    12
  • Bore Diameter
    3/16 in
  • Material
    Acetal
  • Pitch Diameter
    0.5000 in
  • Hub Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought