Motion
78082013

Made in USA
78082013

1/4" Min Bore Diam, 3/4" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
Mi Item #11705094
MFR #78082013
Price$38.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78082013

1/4" Min Bore Diam, 3/4" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
Mi Item #11705094
MFR #78082013

Mfr description
78082013 78082013 1/4 BORE 3/4 BORE DPTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.10/each

Specifications

Dimensions

  • Maximum Bore Depth
    0.7500 in
  • Min Bore Diameter
    0.2500 in
  • Overall Length
    2-1/8 in
  • Shank Diameter
    1/2 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)