Motion
78082054

Made in USA
78082054

3/8" Min Bore Diam, 1-1/8" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11705098
MFR #78082054
List Price$42.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
78082054

3/8" Min Bore Diam, 1-1/8" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11705098
MFR #78082054

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.13/each for your price

Overview

Mfr description
78082054 78082054 3/8 BORE 1 1/8 DEPTH U

Specifications

  • Boring Bar Type
    Boring
  • Min Bore Diameter
    0.3750 in
  • Maximum Bore Depth
    1.1250 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Shank Diameter
    1/2 in
  • Overall Length
    2-1/2 in
  • Cutting Direction
    Right Hand
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought