1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
78082104
1/2" Min Bore Diam, 2-1/2" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #
11705103
MFR #
78082104
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 78082104
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
78082104
1/2" Min Bore Diam, 2-1/2" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #
11705103
MFR #
78082104
Mfr description
78082104 78082104 1/2 BORE 2 1/2 DEPTH U
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Maximum Bore Depth
2.5000 in
Min Bore Diameter
0.5000 in
Overall Length
3-7/8 in
Shank Diameter
1/2 in
Details
Boring Bar Type
Boring
Cutting Direction
Right Hand
Finish Coating
Bright
Material
Cobalt
Material Grade
M42
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items